Shop SAFEGUARD TECHNOLOGY

9 x 0.75 in Anti-Slip Ladder Rung, FRP Fiberglass

  • Mfr # LFCIE-YLW-9x0.75

  • Zoro # G723724471


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Material
FRP - Reinforced Composite Fiberglass
Inside Dia.
0.75 in
Color
Yellow
Overall Length
9 in
For Use With
Ladders
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFCIE-YLW-9x0.75
Zoro #
G723724471
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Overall Length
9 in

Details

Material
FRP - Reinforced Composite Fiberglass
Color
Yellow
For Use With
Ladders
Finish
Anti-Slip
Item
Ladder Rung Cover

Description

Safeguard Technology Hi-Traction 9 x 0.75 in Anti-Slip Ladder Rung, FRP Fiberglass Channel, Coarse (Industrial), Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.