
Shop SAFEGUARD TECHNOLOGY
See all product information
9x1.5in Anti-Slip Ladder Rung Cover, FRP Fiberglass Round, Coarse (Industrial), Yellow
Mfr # LFRIE-YLW-9x1.5
Zoro # G723934399
product price:Â $24.99
/ea
Sold in multiples of 5 for $124.95
Key Features
Finish
Coarse (Industrial)
Overall Length
9 in
Color
Yellow
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFRIE-YLW-9x1.5
Zoro #
G723934399
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Inside Dia.
1.5 in
Details
Finish
Coarse (Industrial)
Item
Ladder Rung Cover
Color
Yellow
For Use With
Ladders
Material
FRP - Reinforced Composite Fiberglass
Shape
Round
Tread Type
Anti-Slip
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.