Shop SAFETY FIRST
See all product information
Create Account
12-10 Gauge - 0.37 in. Heat Shrink Ring Terminal
- Mfr # SA732590
- Zoro # G815834729
product price:
$
21.99
/ea
Key Features
Standards
UL & CSA Listed
Maximum Operating Temperature
110 Degrees C
Minimum Wire Size
12 AWG
Contact Material
Copper
Maximum Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA732590
- Zoro #
- G815834729
- UPC #
- 657248492946
- Country of Origin
- China
- Item
- Ring Terminal
- Standards
- UL & CSA Listed
- Maximum Operating Temperature
- 110 Degrees C
- Contact Material
- Copper
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Cross-Linked Polyolefin
- Minimum Operating Temperature
- -40 Degrees C
- Insulation Color
- Yellow
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 3/8 in
Description
Features -Adhesive Lined Heat Shrink Ring Terminals -Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC -Heat activated adhesive lining provides impervious seal to salt water oil acids and sunlight as well as providing strain relief -Nylon insulator preferred by experts for Marine GradeTM resistance to sunlight water oil chemicals vibration and cut-through damage -Highest shrink ratio - shrinks to 1/3 original size -Shrinks at 257° F/125° C -Operating temperature range 40° C to 110° C - heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing -Shrinks to form a water tight seal and the ultimate vibration and strain relief -Tinned for corrosion resistance -Pure copper for maximum current flow -Brazed seam for maximum strength -Gauge Size - 12-10 -Screw Size - 3/8 in. -Pack - 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.