Shop SAFETY RAIL
See all product information
Side Outlet Tee - 1-1/2in
Mfr # 150278
Zoro # G923330939
product price: $15.95
/eaKey Features
Color
Gray
Material
Galvanized Iron
Width
4 in
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150278
Zoro #
G923330939
UPC #
810220400807
Country of Origin
China
Dimensions
Width
4 in
Length
4 in
Height
3 in
Details
Item
Pipe Fitting
Color
Gray
Material
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Finish
Galvanized Iron
Description
A three-outlet configuration used to generate 90° intersections in mid-rail assemblies. The upright pierces the vertical axis of the fitting, optimizing rigidity at load-critical intersections
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.