Shop SAFETY RAIL

Two Socket Angle Cross - 1-1/2in

  • Mfr # 150332

  • Zoro # G123330975


product price:  $51.85
/ea

Key Features

Material
Galvanized Iron
Finish
Galvanized Iron
Length
7 in
For Use With
For Use With Safety Rail Systems
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150332
Zoro #
G123330975
UPC #
810220400968
Country of Origin
China

Dimensions

Length
7 in
Height
3 in
Width
3 in

Details

Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray

Description

Connects inclined midrails to central uprights. Vertical post remains unbroken through the fitting for structural strength.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.