Shop SAFETY RAIL

Two Socket Cross - 1-1/2in

  • Mfr # 150281

  • Zoro # G023330945


product price:  $15.95
/ea

Key Features

Material
Galvanized Iron
Finish
Galvanized Iron
Length
6 in
For Use With
For Use With Safety Rail Systems
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150281
Zoro #
G023330945
UPC #
810220400821
Country of Origin
China

Dimensions

Length
6 in
Height
3 in
Width
3 in

Details

Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray

Description

Configures a 90° cross-junction, typically for connecting midrails to vertical supports. Allows uninterrupted upright passage for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.