Shop SAFETY RAIL
See all product information
Create Account
Wall Flange - 3 Hole - 1-1/4in
Mfr # 150240
Zoro # G423330941
product price:Â $16.69
/eaKey Features
Material
Galvanized Iron
Finish
Galvanized Iron
Length
6 in
For Use With
For Use With Safety Rail Systems
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150240
Zoro #
G423330941
UPC #
810220400630
Country of Origin
China
Dimensions
Length
6 in
Height
3 in
Width
5 in
Details
Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray
Description
Secures vertical pipes to walls, ramps, or parapets. Internal stop prevents over-insertion. Modifications to enable pipe-through may disable lower anchoring point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.