Safety Technology International

Alarm Mini Controller


product price: $57.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Polycarbonate
  • Mounting Wall
  • Height 4.875 in
  • Visual Indicator Type Strobe
  • Audible Alarm Type Siren
See all product information

Product Information

Dimensions

Height 4.875 in
Width 3.25 in
Depth 2.75 in

Details

Item Alarm Mini Controller
Housing Material Polycarbonate
Mounting Wall
Visual Indicator Type Strobe
Color White
Audible Alarm Type Siren
Voltage 9 or 12V DC
Indoor/Outdoor Indoor
Decibels 85 dB, 100 dB
Sound Pattern Continuous
Lens Color White
Vibrating No
Features Durable, Volume Adjustable, Strobe Control, Low Battery Indicator, Siren Control, Multitone
For Use With Cabinets, Doors

Description

Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 9 or 12V DC, Decibels 85 dB, 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 3.25 in, Depth 2.75 in, Vibrating No, Lens Color White, Housing Material Polycarbonate, Color White, Alarm Mini Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.