Edwards Signaling
Buzzer, 120VAC, 0.050A, Gray
Mfr # 340A-N5
Zoro # G4676996
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Decibels 70 dB
- Amps 0.050A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- ENVIROTACK&TRADE EnviroTack 36x60 30-Layer Blue Disposable Adhesive Mat (PM 3660 34 B)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray (5531M-120N5)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- Edwards Signaling Safety Alarms and Warnings