Zoro Homepage

Stopper Cover, Polycarbonate, Surface Mount, 3 3/8 in W x 6 3/4 in H x 2 7/8 in D, Smoke

  • Mfr # STI-6521-S

  • Zoro # G0673088


product price: $23.29
/ea

Key Features

For Use With
Biometrics and Volume or Lighting Controls, Digital Keypads, Electrical Outlets, Electrical Switches, Push Buttons
Color
Smoke
Material
Polycarbonate
Depth
2 7/8 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6521-S
Zoro #
G0673088
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 7/8 in
Height
6 3/4 in
Width
3 3/8 in
Overall Width
3 in
Overall Length
3 5/16 in
Overall Depth
6 5/16 in

Description

Stopper Cover, Open Back, Color Smoke, Material Polycarbonate, Mounting Surface, Width 3 3/8 in, Depth 2 7/8 in, Height 6 3/4 in, For Use With Biometrics and Volume or Lighting Controls, Digital Keypads, Electrical Outlets, Electrical Switches, Push Buttons, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, cULus Listed, Features Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.