Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Power Off Push Button, 2-7/8" D

  • Mfr # SS2271PO-EN

  • Zoro # G9894206


product price: $102.59
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red; Yellow
Head Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2271PO-EN
Zoro #
G9894206
UPC #
662950501114
Country of Origin
United States

Dimensions

Depth
3 21/32 in
Width
3 1/4 in
Overall Width
3 1/4 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red; Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Color
Yellow
Button Color
Red
Amps AC
6A @ 600V AC/1A @ 250V DC
Material
Polycarbonate
Switch Action
Push Button
Supports Touchless Operation
No
Includes
(2) Contacts - 1 NO and 1 NC
Input Voltage
250V DC, 600V AC
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Output Type
SPST Relay
Switch Action Type
Push Button
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems
Contact Rating
6A @ 600VAC, 1A @ 250VDC

Description

Exit Push Button, Switch Action Push Button, Material Polycarbonate, Depth 3 21/32 in, Width 3 1/4 in, Button Color Red, Color Yellow, Input Voltage 250V DC, 600V AC, Amps AC 6A @ 600V AC/1A @ 250V DC, Standards UL and cUL Listed, Includes (2) Contacts - 1 NO and 1 NC, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.