Protective Enclosure, Polycarbonate, Surface Mount, 12 1/4 in W x 14 1/4 in H x 6 1/2 in D, Clear

  • Mfr # STI-7535MED

  • Zoro # G108449531


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automated External Defibrillators (AEDs), Emergency Items, First Aid Kit, Medical Device
Color
Clear
Material
Polycarbonate
Depth
6 1/2 in
Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-7535MED
Zoro #
G108449531
UPC #
662950011828
Country of Origin
United States

Dimensions

Depth
6 1/2 in
Height
14 1/4 in
Width
12 1/4 in
Diameter
12 in
Overall Depth
14 3/16 in
Overall Length
12 3/16 in
Overall Width
6 7/16 in
Overall Diameter
12 3/16 in

Details

Item
Protective Enclosure
For Use With
Automated External Defibrillators (AEDs), Emergency Items, First Aid Kit, Medical Device
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Wall
Product Type
Wall Fixture Guard
Back
Mounting Backplate
Operating Temperature - Minimum
-40 Degrees F
Back Closure
Enclosed
Operating Temperature - Maximum
250 Degrees F
Alarm Volume
95 dB, 105 dB
For Location
Indoor
Locking
Lockable
Includes Alarm
Alarm Included
Includes Batteries
No Batteries

Description

Protective Enclosure, Mounting Backplate Back, Indoor, Color Clear, Material Polycarbonate, Mounting Wall, Width 12 1/4 in, Depth 6 1/2 in, Height 14 1/4 in, Diameter 12 in, For Use With Automated External Defibrillators (AEDs), Emergency Items, First Aid Kit, Medical Device, Operating Temp. -40 Degrees to 250 Degrees F, Rating Not Applicable, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.