Stopper Cover, Polycarbonate, Surface Mount, 8 3/4 in W x 6 3/4 in H x 4 in D, Clear

  • Mfr # STI-7504

  • Zoro # G0673018


product price:  $33.79
/ea

Key Features

For Use With
Keypads
Color
Clear
Material
Polycarbonate
Depth
4 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7504
Zoro #
G0673018
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
6 3/4 in
Width
8 3/4 in
Overall Length
8 3/4 in
Overall Width
4 in
Overall Depth
6 3/4 in

Details

Item
Stopper Cover
For Use With
Keypads
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL/CUL
Indoor/Outdoor
Indoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Surface
Back
Open
Product Type
Wall Fixture Guard
Includes Alarm
No Alarm
Back Closure
Open
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Location
Indoor
Includes Mounting Hardware
Mounting Hardware Included

Description

Stopper Cover, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 3/4 in, Depth 4 in, Height 6 3/4 in, For Use With Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/CUL, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.