Disposable Gloves, Heavy Duty, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue

  • Mfr # GNPR-SM-1M

  • Zoro # G108597560


product price:  $56.45
/pk 100, $0.56/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNPR-SM-1M
Zoro #
G108597560
UPC #
763583600479
Country of Origin
Malaysia

Dimensions

Palm Thickness
5 mil
Size
S
Length
9-13/20 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it's much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. All Safety Zone glove components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food. Blue Nitrile Gloves. Powdered. 100% Latex Free. FDA Compliant, Meets 21 CFR. Standard length 9.65.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.