Shop SAFETY ZONE

ENOV-8 Nitrile Powder Free 3.5 mil Exam Gloves Blue XS - Box of 200

  • Mfr # GL-NCF225BFXS

  • Zoro # G022602333


product price:  $562.99
/pk 200, $2.81/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-NCF225BFXS
Zoro #
G022602333
UPC #
75289122491
Country of Origin
Malaysia

Dimensions

Size
XS
Palm Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free

Description

Adenna ENOV-8 Nitrile Exam Gloves offer superior protection and comfort for sensitive skin. These 3.5 mil gloves provide excellent chemical resistance, and textured fingertips enhance gripping properties. They are perfect for tattooing, healthcare, cosmetology, food handling, and more. Powder-free, latex-free, and accelerator-free ENOC-8 gloves are appropriate for sensitive skin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products