Shop SAFETY ZONE
See all product information
Create Account
GNEP-K, Disposable Gloves, 4.25 mil Palm, Nitrile, Powder-Free, L, 10 PK, Black
Mfr # SZNGNEPLGKCT
Zoro # G711319603
product price:Â $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4.25 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGNEPLGKCT
- Zoro #
- G711319603
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 4.25 mil
- Length
- 9.65 in
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- GNEP-K
Description
GLOVE, NITRILE, PF, BK, LG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.