
GNPR-1M, Disposable Gloves, 3.7 mil, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # SZNGNPRMD1M
Zoro # G511319537
product price:Â $11.35
/pk 100, $0.11/eaKey Features
Size
M
Color
Blue
Material
Nitrile
Palm Thickness
3.7 mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SZNGNPRMD1M
Zoro #
G511319537
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
3.7 mil
Length
9.65 in
Finger Thickness
4.1 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
GLOVE, NTRL, PF, 10/100, BE, MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.