
Latex Crinkle Coated Gloves 13G - Red/Black, XL - 12 Pairs
Mfr # GCL13RX
Zoro # G622602467
product price:Â $27.99
/pk 12, $2.33/eaKey Features
Thickness
13 Gauge
Glove Materials
Polyester
Glove Coating Finish
Latex Crinkle Coated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCL13RX
Zoro #
G622602467
UPC #
75289955563
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 Gauge
Details
Glove Materials
Polyester
Glove Coating Finish
Latex Crinkle Coated
Item
Coated Latex Work Gloves
Color
Red
Description
ProWorks multi-purpose work gloves are designed to provide reliable protection, flexibility, and grip across a wide range of jobs and industries. Made from a form-fitting polyester stretch knit, the gloves conform to the hand for comfort and dexterity while reducing fatigue. The latex crinkle coating on the palms and fingers provides reliable grip and abrasion resistance, helping workers stay productive and safe throughout the day. Built to withstand repeated wear, these 13 gauge gloves hold up under tough conditions and can be professionally laundered without losing their strength or coating performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.