Latex Powder Free 14 mil Extended Cuff Exam Gloves - Blue, XL - Case of 500

  • Mfr # HER008

  • Zoro # G022602364


product price:  $171.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Latex
Palm Thickness
14 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HER008
Zoro #
G022602364
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
14 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free

Description

HERO Thick 14 mil Examination Grade Latex Gloves, Extra Long 11.5" Extended Cuff, Blue, Disposable Gloves, Micro-Textured Grip, Safe for the Highest Levels of Heavy-Duty Work, Industrial, Plumbing, EMS & High-Risk Medical Use, NFPA Approved (National Fire Protection Agency), Flexible Fit, Sizes S, M, L, XL, XXL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.