Zoro Homepage

Latex Powder Free 5 mil Industrial Gloves - Natural, Med - Case of 1000

  • Mfr # GRPR-MD-1-T

  • Zoro # G422602612


product price: $84.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Size
M
Color
Natural
Material
Latex
Palm Thickness
5 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPR-MD-1-T
Zoro #
G422602612
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5 Mil

Details

Color
Natural
Material
Latex
Item
Disposable Latex Gloves

Description

Safety Zone 5 mil industrial grade disposable powder-free latex gloves balance durability, flexibility, and comfort. These 9.5” gloves offer excellent dexterity with a textured surface for a secure grip. Compliant with CFR Title 21, Indirect Food Additive Regulations Parts 174-178 for safe food handling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.