
Latex Powder Free 8 mil Total Grip Exam Gloves - Natural, XL - Box of 100
Mfr # GL-L165FX
Zoro # G722602633
product price:Â $47.15
/pk 100, $0.47/eaKey Features
Color
Natural
Material
Latex
Palm Thickness
8 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-L165FX
Zoro #
G722602633
UPC #
75289221569
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
8 mil
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Description
TOTAL GRIP Natural White Latex Powder Free Exam Gloves are the preferred latex gloves of the automotive industry. The natural white color helps to show any dirt, grease or grime on your hands while working. These gloves run on an average of 8 mil thick meaning you have more and a longer time frame of protection with the increased thickness. TOTAL GRIP latex gloves will save you money compared to similar gloves from other brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.