Latex Powdered Industrial 5 mil Gloves - Natural, XL - Case of 1000

  • Mfr # GRDR-XL-1-T

  • Zoro # G622602290


product price:  $58.89
/pk 1000, $0.06/ea

Key Features

Color
Natural
Material
Latex
Palm Thickness
5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRDR-XL-1-T
Zoro #
G622602290
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered

Description

Latex Gloves from The Safety Zone provide the best feel, fit and dexterity. Our gloves are available in both lightly powdered and powder free options in a variety of thicknesses. Our polymer coated latex gloves provide an additional barrier to prevent latex proteins from touching the skin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.