Nitrile Powder Free 3 mil Exam Gloves - Blue, 2XL - Case of 1000

  • Mfr # GNPR-2X-1A

  • Zoro # G522602383


product price:  $83.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNPR-2X-1A
Zoro #
G522602383
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes

Description

Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.