
Shop VANGUARD
See all product information
VGuard Clear Vinyl Std Industrial Glove, PF, 3 Mil, X-Large, 100PK
Mfr # A23A14
Zoro # G823372961
product price:Â $30.65
/pk 100, $0.31/eaKey Features
Color
Clear
Application
Foodservice, Food Processing, Janitorial, Manufacturing
Palm Thickness
3 Mil
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A23A14
Zoro #
G823372961
UPC #
850001981934
Country of Origin
China
Dimensions
Palm Thickness
3 Mil
Size
X-Large
Details
Color
Clear
Application
Foodservice, Food Processing, Janitorial, Manufacturing
Item
Disposable Glove
Material
Vinyl
Description
An economical choice for food service, food processing and light duty maitenance. Powder free. Single use only. Smooth surface. Approved for food handling. Ambidextrous. Prop 65 Compliant. Latex free. Non-sterile. Complies with FFDCA food handling requirements 21 CFR, Parts 170-199.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.