Nitrile Powder Free 9 mil Textured Gloves - Orange, Med - Case of 1000

  • Mfr # CAT455

  • Zoro # G322602590


product price:  $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT455
Zoro #
G322602590
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
9 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes

Description

CATCH Heavy-duty 9 mil nitrile gloves have a raised pyramid grip for a secure grip. The bright orange color offers high visibility for users’ hands and for spotting dark substances or contaminants. This powder-free, latex-free, durable glove is best for industrial, automotive, janitorial, foodservice, and mechanical use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.