Standard Vinyl Powder Free 3 mil Gloves Blue XL - Case of 2000

  • Mfr # GVP9-XL-2-BL

  • Zoro # G722602565


product price:  $67.55
/pk 2000, $0.03/ea

Key Features

Color
Blue
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVP9-XL-2-BL
Zoro #
G722602565
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GVP9-2

Description

Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Powder free gloves go through an extra process of chlorinating the gloves to ease donning. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.