
Vinyl Powder Free 2.5 mil Gloves - Clear, Med - Case of 1000
Mfr # GVP9-MD-HH
Zoro # G622602498
product price:Â $36.89
/pk 1000, $0.04/eaKey Features
Color
Clear
Material
Vinyl
Palm Thickness
2.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVP9-MD-HH
Zoro #
G622602498
UPC #
-
Country of Origin
China
Dimensions
Size
M
Palm Thickness
2.5 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
4
Description
Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Powder free gloves go through an extra process of chlorinating the gloves to ease donning. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.