Vinyl Powder Free 3 mil Gloves - Blue, 2XL - Case of 1000

  • Mfr # GVP9-2X-1-BL

  • Zoro # G822602410


product price:  $51.99
/pk 1000, $0.05/ea

Key Features

Material
Vinyl
Palm Thickness
3 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GVP9-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVP9-2X-1-BL
Zoro #
G822602410
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3 mil
Size
2XL
Length
9 in

Details

Material
Vinyl
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GVP9-1
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
4
Texture
Smooth
Cuff Style
Beaded,Rolled

Description

Safety Zone disposable, powder-free vinyl gloves with a 3 mil thickness for durability and a smooth surface for tactile sensitivity. FDA-compliant for food handling. Gloves have a clear, latex-free, smooth surface, and beaded cuffs. Economical gloves are great for hair stylists. A smooth finish won’t pull clients’ hair.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.