Vinyl Powdered 3 mil Gloves - Clear, Med - Case of 1000

  • Mfr # GVDR-MD-1

  • Zoro # G322602507


product price:  $19.35
/pk 1000, $0.02/ea

Key Features

Material
Vinyl
Palm Thickness
3 Mil
Color
clear
Latex-Free
Latex-Free
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVDR-MD-1
Zoro #
G322602507
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3 Mil
Size
M

Details

Material
Vinyl
Color
clear
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

Vinyl Gloves are our most popular general purpose glove. They are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing, and cleaning where gloves will be worn for a greater period of time. Our lightly powdered vinyl gloves are produced with a food grade corn starch powder, making donning easier especially when hands are wet. All Vinyl Gloves are 100% Phthalate Free, 100% Latex Free and 100% Silcione Free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.