Safetyposter.Com

Safety Poster, Everyone Should Know, ENG


product price: $14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Language English
  • Legend Everyone Should Know The PASS Word
  • Material Paper
  • Height 22 in
  • Width 17 in
See all product information

Product Information

Dimensions

Height 22 in
Width 17 in

Details

Item Safety Poster
Language English
Legend Everyone Should Know The PASS Word
Material Paper
Legend Style Symbol and Text
Thickness 0.005 in
Background Color Various
Printed Language English
UV Resistant No
Shape Vertical Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Grommet Material No Grommet
Reflective No
Chemical Resistant No
Mounting Hardware Not Included
Includes Frame No
Abrasion Resistant No
Maximum Service Temperature Not Rated
Protective Coating No Protective Coating
Sign Legend Style Symbol and Text
Graffiti Resistant No
Mesh / Solid Solid
Finish Glossy
Safety Banner Legend Everyone Should Know The Pass Word
Number of Printed Sides 1
Glow In The Dark No
Corrosion Resistant No
Minimum Service Temperature Not Rated
Outdoor Life Expectancy Not Outdoor Rated

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Everyone Should Know The Pass Word, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.