Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCA Extension (Right Angle) with Positive and Negative Leads

  • Mfr # RCA.1

  • Zoro # G815083967


product price: $14.29
/ea

Key Features

Length
10
Width
0.5
Power Source
Yes / RCA Connection
For Use With
Powered Whips Using The RCA Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA.1
Zoro #
G815083967
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25
Length
10
Width
0.5

Details

Item
Warning Whip Accessory
Power Source
Yes / RCA Connection
For Use With
Powered Whips Using The RCA Connection

Description

Enhance your safety setup with our RCA Extension Whip Power Plug. This right-angle connection features a 2-wire extension, providing a secure and efficient hardwire power connection for your safety equipment. The common red and black wires ensure a straightforward power and ground connection. Elevate your safety measures with SafetyWhips, where quality meets innovation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.