
Warning Whip Base, Metal, 3.375 Length, Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Mfr # 519.343-RCA
Zoro # G215083970
product price: $26.36
/eaKey Features
Material
Metal
Includes
Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Height
0.875
Length
3.375
Power Source
Yes / RCA Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519.343-RCA
Zoro #
G215083970
UPC #
-
Country of Origin
United States
Dimensions
Height
0.875
Length
3.375
Width
0.875
Details
Item
Warning Whip Base
Material
Metal
Includes
Hot Plug (HP.1), 1/2 inch Lock washer & Hex nut.
Power Source
Yes / RCA Connection
For Use With
Threaded Hex Base Whips
Description
Experience swift power connection on-site with the Threaded Hex Base for Powered Threaded Whips. Featuring an RCA connection at the bottom, this base ensures a quick and easy power setup using the included Hot Plug (HP.2). SafetyWhips delivers accessories that prioritize efficiency, making your safety equipment operationally seamless.
- • This Powered threaded Base allows quick attachment and detachment of Powered threaded whips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.