Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag
- Mfr # W08-M-HP.2
- Zoro # G215078228
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut. Hot Plug.
Height
1.5
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W08-M-HP.2
- Zoro #
- G215078228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.5
- Length
- 96
- Flag Width
- 11.5 In
- Width
- 1.5 in
Details
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut. Hot Plug.
- Features
- Threaded Hex Base
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Power Source
- Yes / RCA Connection
Description
Introducing the 8' Heavy Duty, All Weather Fiberglass Warning Whip – a reliable safety solution. With a robust 1/2" Whip Diameter, this 1 Piece Powered whip features an 1156 Type Light Socket on top and a Threaded base on the bottom for secure attachment. Additionally, this whip comes complete with an Orange Mesh 11.5" x 11.5" flag, ensuring enhanced visibility and safety in various environments. This whip comes with the HP.2 hot plug for power connection. Trust this durable warning whip to provide the visibility and reliability you need for your safety applications.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.