Warning Whip Alloy Whip with Flag, Red Whip, Orange Flag, Yellow Reflective X, Alloy, 84 Length
- Mfr # AW07D-Red-X
- Zoro # G315078203
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
Red Whip, Orange Flag, Yellow Reflective X
Material
Alloy
Includes
1/2 inch Lock washer & Hex nut.
Height
2
Length
84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW07D-Red-X
- Zoro #
- G315078203
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Alloy Whip with Flag
- Color
- Red Whip, Orange Flag, Yellow Reflective X
- Material
- Alloy
- Includes
- 1/2 inch Lock washer & Hex nut.
- Power Source
- Yes / Deutch Connection
- Features
- Threaded Hex Base
- For Use With
- Most SafetyWhips mounts
Dimensions
- Height
- 2
- Length
- 84
- Width
- 2 in
Description
Upgrade your visibility with our 7' Alloy Whip, designed for compatibility with any of our LED whip lights. Equipped with a standard 1156 type light socket and a weatherproof Deutsch connector for a secure power supply connection. The steel base adds durability, ensuring longevity in various conditions. The alloy whip is encased in premium red heat shrink and includes a 16" x 16" orange mesh flag with a reflective yellow ''X'' for enhanced safety. Trust SafetyWhips for superior warning solutions tailored to your needs.
- • Heavy Duty alloy whip, Red impact resistant heatshrink, standard 1156 Light socket, weather resistant Deutch power connector
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.