Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag
- Mfr # ATV308-7-M
- Zoro # G915078184
product price:
$
43.59
/ea
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.5
Width
1.5 in
For Use With
Most SafetyWhips mounts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATV308-7-M
- Zoro #
- G915078184
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- 1/2 inch Lock washer & Hex nut.
- For Use With
- Most SafetyWhips mounts
- Features
- Threaded Hex Base
- Power Source
- No
Dimensions
- Height
- 1.5
- Length
- 84
- Width
- 1.5 in
Description
Presenting our 7' Light Duty All-Weather Fiberglass Warning Whip, designed to endure various weather conditions. Featuring a 5/16" diameter, this one-piece, non-powered whip comes with a threaded bulkhead at the bottom for easy installation. The package includes an orange mesh flag measuring 11.5" x 11.5", ensuring high visibility and safety in a range of environments. Trust SafetyWhips for reliable warning solutions that prioritize safety.
- • Light weight, durable, highly visible SafetyWhip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.