Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 96 Length

  • Mfr # W08BDST-X

  • Zoro # G215078266


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Power Source
Yes / RCA Connection
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W08BDST-X
Zoro #
G215078266
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
96
Width
2

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Power Source
Yes / RCA Connection
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.
Features
Threaded Hex Base

Description

Introducing the 8' Heavy Duty, All Weather Fiberglass Warning Whip, designed for durability and visibility. This 2 Piece (Breakdown) Powered whip features a robust 1/2" Whip Diameter, ensuring reliability in challenging conditions. The whip is equipped with an 1156 Type Light Socket on top, providing compatibility with various LED lights (sold separately). The Threaded base on the bottom ensures a secure attachment, and the whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'' for enhanced visibility. Choose this powered warning whip for a comprehensive safety solution that meets your requirements.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.