Shop SAFETYWHIPS

Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Fiberglass Whip, Nylon Flag

  • Mfr # ATV308-5-M

  • Zoro # G315078357


product price:  $43.55
/ea

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.5
Width
1.5
Features
Threaded Hex Base
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV308-5-M
Zoro #
G315078357
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Length
60
Width
1.5

Details

Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Features
Threaded Hex Base
Power Source
No
For Use With
Most SafetyWhips mounts

Description

Explore our 5' Light Duty All-Weather Fiberglass Warning Whip, built for reliability in various conditions. With a 5/16" diameter, this one-piece, non-powered whip features a threaded bulkhead at the bottom for easy installation. The package includes an orange mesh flag measuring 11.5" x 11.5". SafetyWhips provides durable warning solutions prioritizing safety across diverse environments.
  • • Light weight, durable, highly visible SafetyWhip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.