Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 60 Length

  • Mfr # LWW05-SXW

  • Zoro # G415078226


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Window Mount
Height
1.75
For Use With
Mine site and construct site speeds only.
Features
Threaded Hex Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWW05-SXW
Zoro #
G415078226
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
60
Width
1.75

Details

Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Flag, Whip, and Window Mount
For Use With
Mine site and construct site speeds only.
Features
Threaded Hex Base
Power Source
No

Description

Upgrade your vehicle's safety with our 5' Light Duty Whip and Light Duty Window Mount, complete with a window bracket for hassle-free installation. The 5/16" diameter whip, paired with an Orange Mesh 11.5" x 11.5" flag featuring a White Reflective ''X,'' ensures enhanced visibility. Choose SafetyWhips for top-notch safety solutions. Please note that this mount is intended for use at mine sites, construction sites, and similar environments, and it is recommended not to exceed site-specific speed limits for optimal safety. Trust SafetyWhips for quality and durability in safety solutions.
  • • Light weight, durable, highly visible SafetyWhip, with a versitile window mount Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.