Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 36 Length
- Mfr # ATV308-3-SXY
- Zoro # G915078382
product price:
$
65.19
/ea
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.75
Width
1.75 in
Features
Threaded Hex Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATV308-3-SXY
- Zoro #
- G915078382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75
- Length
- 36
- Width
- 1.75 in
Details
- Item
- Warning Whip Light Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Fiberglass Whip, Nylon Flag
- Includes
- 1/2 inch Lock washer & Hex nut.
- Features
- Threaded Hex Base
- For Use With
- Most SafetyWhips mounts
- Power Source
- No
Description
Introducing our 3' Light Duty All-Weather Fiberglass Warning Whip, designed for reliability in any climate. With a 5/16" diameter, this one-piece, non-powered whip ensures easy installation with its threaded bulkhead at the bottom. The package includes an orange mesh flag measuring 11.5" x 11.5", adorned with a yellow reflective ''X'' for increased visibility. Rely on SafetyWhips for durable warning solutions that prioritize safety in all conditions.
- • Light weight, durable, highly visible SafetyWhip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.