Warning Whip Light Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 84 Length

  • Mfr # ATV308-7-SXY

  • Zoro # G415078257


product price:  $65.15
/ea

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
Height
1.75
For Use With
Most SafetyWhips mounts
Features
Threaded Hex Base
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV308-7-SXY
Zoro #
G415078257
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
84
Width
1.75

Details

Item
Warning Whip Light Duty Whip with Flag
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
1/2 inch Lock washer & Hex nut.
For Use With
Most SafetyWhips mounts
Features
Threaded Hex Base
Power Source
No

Description

Introducing our 7' Light Duty All-Weather Fiberglass Warning Whip, meticulously designed for enduring various weather conditions. Featuring a 5/16" diameter, this single-piece, non-powered whip is equipped with a threaded bulkhead at the bottom for effortless installation. Included is an orange mesh flag measuring 11.5" x 11.5", embellished with a yellow reflective ''X'' to enhance visibility and safety. Trust SafetyWhips for reliable warning solutions that prioritize your safety needs.
  • • Light weight, durable, highly visible SafetyWhip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products