Zoro Homepage

Warning Whip Mount, Black, Aluminum, 3 Length

  • Mfr # FDM

  • Zoro # G015084009


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Height
1
Length
3
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDM
Zoro #
G015084009
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Length
3
Width
3

Details

Item
Warning Whip Mount
Color
Black
Material
Aluminum
For Use With
Most Whips

Description

Enhance the convenience of mounting your whip with our Heavy Duty Aluminum Fold Down Mount. This versatile mount provides a handy solution—simply pull the pin to fold it down and secure it in place with the inserted pin when not in use. For powered setups, the RCA.1 (sold separately) allows hardwiring your whip, or opt for a temporary installation with the Cigarette Power Adapter 519.821 (sold separately). SafetyWhips offers reliable solutions for your mounting needs, ensuring both functionality and durability.
  • • Provides a reliably sturdy temporary or permanent mounting solution for SafetyWhips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.