Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Mount, Black, Steel, 12.25 Length, 107db Backup Alarm, 7 Way power plug connector
- Mfr # HM1NPA
- Zoro # G515083946
product price:
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
4.25
Length
12.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM1NPA
- Zoro #
- G515083946
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Mount
- Color
- Black
- Material
- Steel
- Includes
- 107db Backup Alarm, 7 Way power plug connector
- For Use With
- Threaded Hex Base Whips
- Power Source
- Yes
Dimensions
- Height
- 4.25
- Length
- 12.25
- Width
- 4 in
Description
Introducing the SafetyWhips® Heavy Duty Steel Hitch Mount with a Non-Powered Threaded Whip Base – the ideal choice for secure whip attachment. This mount is designed for durability and includes a 7-Way Plug for a swift power supply hook-up, powering the integrated 107db Backup Alarm. Please note, hitch pin and cotter pin are sold separately. Rely on SafetyWhips® for top-notch products prioritizing your safety requirements.
- • Easy to use temporary SafetyWhip Solution for your Non-Powered Threaded whips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.