Warning Whip Mount, Black, Steel, 37.5 Length, 107db Backup Alarm, 7 Way power plug connector

  • Mfr # HMLQDA

  • Zoro # G315083931


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
4.25
Length
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMLQDA
Zoro #
G315083931
UPC #
-
Country of Origin
United States

Dimensions

Height
4.25
Length
37.5
Width
9.5

Details

Item
Warning Whip Mount
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Power Source
Yes
For Use With
Quick Disconnect Whips

Description

Enhance your safety protocols with our Heavy Duty Steel Hitch Mount featuring a Powered Quick Disconnect Whip Base. This mount not only includes a 7-Way Plug for swift power supply connection but also boasts a built-in 107db Backup Alarm for added alertness. The LEFT SIDE OFFSET model offers a practical solution, allowing you to position the Warning Whip to the left of the tailgate. This design facilitates easy opening and closing of the tailgate while the whip remains securely in place. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety standards with SafetyWhips.
  • • Easy to use temporary SafetyWhip Solution for your Powered Quick Disconnect whips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.