Warning Whip Telescoping Whip with Flag, White Whip, Orange Flag, White Reflective X, 86 Length

  • Mfr # TW13NP-XW

  • Zoro # G815078383


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag
Height
2
For Use With
SafetyWhips Various Telescoping Whip Bases and Mounts.
Features
Telescoping Whip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW13NP-XW
Zoro #
G815078383
UPC #
-
Country of Origin
United States

Dimensions

Height
2
Length
86
Width
2

Details

Item
Warning Whip Telescoping Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag
For Use With
SafetyWhips Various Telescoping Whip Bases and Mounts.
Features
Telescoping Whip
Power Source
No

Description

Introducing the 13' Telescoping Whip – a Heavy Duty All Weather Fiberglass solution designed with 3 Locking Sections for durability and flexibility. This non-powered telescoping whip ensures reliable performance in various conditions. The whip includes an Orange 16" x 16" flag with a White Reflective ''X'' to enhance visibility and safety on-site. Elevate your safety measures with this robust telescoping whip.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.