Zoro Homepage

Cylinder Trolley, 21 In. W, 250 lb.

  • Mfr # MDE-6

  • Zoro # G2167295


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 1/2 in
Overall Width
18 1/2 in
Material
Steel
Color
Green
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDE-6
Zoro #
G2167295
UPC #
810649020204
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Width
18 1/2 in
Wheel Diameter
8"
Overall Depth
18 1/4 in
Max. Tank Dia. Oxygen
4-1/2"
Handle Height
35 in
Caster Dia.
8"
Wheel Width
2"
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
1 in
Overall LxWxH
18 1/2 in x 18 1/2 in x 21 1/2 in
For Max. Tank Dia.
4 1/2 in

Description

Two-Wheel Tilt-Back Vertical Medical Cylinder Cart, Load Capacity 250 lb, Cylinder Capacity 6, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Caster/Wheel Configuration (2) Axle-Mounted, Overall Depth 18 1/4 in, Overall Width 18 1/2 in, Overall Height 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.