Zoro Homepage

Cylinder Trolley, 2400 lb., 17-1/2 In. W

  • Mfr # MM6-12

  • Zoro # G6721023


product price: $539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Width
21 in
Material
Steel
Color
Green
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM6-12
Zoro #
G6721023
UPC #
810649020266
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Width
21 in
Wheel Diameter
4"
Handle Height
38 in
Wheel Width
2"
Caster Dia.
4"
Overall Depth
19 1/2 in
Max. Tank Dia. Oxygen
3-1/4"
Caster Width
2 in
Caster Wheel Width
2 in
For Max. Tank Dia.
3 1/4 in
Caster Mounting Height
6 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Overall LxWxH
19 1/2 in x 21 in x 38 in
Caster Wheel Dia.
4 in

Details

Material
Steel
Color
Green
Load Capacity
2,400 lb
Item
Four-Wheel Vertical Medical Cylinder Cart
Wheel Type
(2) Rigid, (2) Swivel Casters
Handle Type
Raised
Includes
Raised Handle
Finish
Powder Coated
Caster Material
Soft Rubber
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Cylinder Capacity
12
Caster Wheel Type
Standard
For Cylinder Capacity
6.0 cu. yd
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Inside Bolt Hole Spacing
3 in x 3-1/2 in
Caster Wheel Tread Type/Material
Standard Rubber
Caster Outside Bolt Hole Spacing
3 in x 3 1/2 in
Caster Brake Type
Side Pedal Brake
For Cylinder Type
D, E
Caster Mounting Type
Plate
Caster Core Material
Steel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Cylinder Storage Orientation
Vertical

Description

Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 2,400 lb, Cylinder Capacity 12, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 3 1/4 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Overall Depth 19 1/2 in, Overall Width 21 in, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.