Zoro Homepage

Cylinder Trolley, 38 In. H, 2400 lb.

  • Mfr # MDE-50V

  • Zoro # G9859997


product price: $983.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Width
55 in
Material
Steel
Color
Green
Load Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDE-50V
Zoro #
G9859997
UPC #
810649020259
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Width
55 in
Wheel Diameter
4"
Max. Tank Dia. Oxygen
4-1/2"
Wheel Width
2"
Handle Height
38 in
Caster Dia.
4"
Overall Depth
57 1/4 in
Caster Width
2 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Caster Wheel Dia.
4 in
Overall LxWxH
57 1/2 in x 55 in x 38 in
Caster Mounting Height
6 in
For Max. Tank Dia.
4 1/2 in
Caster Wheel Width
2 in

Description

Four-Wheel Vertical Medical Cylinder Cart, Load Capacity 2,400 lb, Cylinder Capacity 50, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster/Wheel Configuration (2) Rigid, (4) Swivel with Brake, Overall Depth 57 1/4 in, Overall Width 55 in, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.