Running Gear, H 29 x W 40
Mfr # RG-16-3
Zoro # G9859981
product price: $637.99
/eaKey Features
Overall Height
42.4 in
Overall Width
30 in
Wheel Type
Caster, No Flat Additive
Wheel Diameter
16 in
Characteristics
Holds Most Engine Driven Welding Machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG-16-3
Zoro #
G9859981
UPC #
810649025445
Country of Origin
United States
Dimensions
Overall Height
42.4 in
Overall Width
30 in
Wheel Diameter
16 in
Details
Item
Running Gear
Wheel Type
Caster, No Flat Additive
Characteristics
Holds Most Engine Driven Welding Machines
Product Type
Running Gear
Number of Wheels
4
Description
Running Gear, Wheel Type Caster, No Flat Additive, Number of Wheels 4, Overall Height 42.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.