Zoro Homepage

Welding Cylinder Truck, 2 Cyl, 1680 lb.

  • Mfr # 504-30

  • Zoro # G2127800


product price: $1,176.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Overall Width
40 in
Material
Steel
Color
Green
Load Capacity
1,680 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-30
Zoro #
G2127800
UPC #
810649020938
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Width
40 in
Wheel Diameter
30 in
Base Plate Dimensions
13 x 24 in
Max. Tank Dia. Oxygen
9 1/2 in
Max. Tank Dia. Acetylene
12 1/2 in
Tool Tray Width
22 1/2 in
Overall Depth
12 1/2 in
Tool Tray Height
31 in
Wheel Width
6 in
Width
40"
Handle Height
46 in
Height
46 in
For Maximum Container Diameter
12 1/2 in
Overall Height - Cylinder Raised
62 in
Axle-Mounted Wheel Dia.
30 in
Overall Height - Cylinder Lowered
46 in
Deck Height
1/2 in
Overall HxWxD
46 in x 40 in x 12 1/2 in
Nose Plate Thickness
3/32 in
Nose Plate Depth
13 in
Axle-Mounted Wheel Width
5 1/4 in
Nose Plate Width
24 in
Securing Mechanism Height
26 in
For Maximum Cylinder Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in

Details

Material
Steel
Color
Green
Load Capacity
1,680 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Auto Tire
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Wheel Bearings
Sealed
For Use With
Welding Cylinders and Torches
Includes
Steel Band to Cylinder, Lockable Toolbox
Hand Truck Handle Type
Continuous Frame Flow-Back
Cylinder Capacity
2
Finish
Powder Coated
Standards
29 CFR 1926.350(a)(10)
Brake Type
No Caster Brake
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Includes Firewall
No
Axle-Mounted Wheel/Tread Material
Rubber
Hub Position
Offset
Cylinder Orientation
Side by Side
Nose Plate Material
Steel
Compatible with Product Type
Welding Cylinders and Torches
Caster/Wheel Mounting Location
2-Wheel
Features
A Lockable Toolbox
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Rounded Back
Nose Plate Profile
Standard
Weight
117 lb
Frame Finish
Powder Coated
For Surface Type
Concrete, Grass, Wood
Securing Mechanism
Perma Clamp
Non-Marking Axle-Mounted Wheels
No
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lift Ring
Without Lift Ring
Frame Material
Steel
Nose Plate Type
Solid Straight
Type
Standard

Description

2, Overall Height 46 in, Overall Width 40 in, Overall Depth 12 1/2 in, Load Capacity 1,680 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 30 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.