Zoro Homepage

Welding Cylinder Truck, 2 Cyl, 400 lb.

  • Mfr # 401-14

  • Zoro # G6810973


product price: $383.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Overall Width
31 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-14
Zoro #
G6810973
UPC #
810649020853
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Width
31 in
Wheel Diameter
14 in
Overall Depth
12 1/2 in
Base Plate Dimensions
13 x 24 in
Wheel Width
1 3/4 in
Tool Tray Width
23 7/8 in
Max. Tank Dia. Oxygen
9 1/2 in
Tool Tray Height
31 in
Max. Tank Dia. Acetylene
12 1/2 in
Handle Height
47 in
Width
31"
Height
46 in
Overall Height - Cylinder Raised
62 in
Overall Height - Cylinder Lowered
46 in
For Maximum Container Diameter
12 1/2 in
Overall HxWxD
46 in x 31 in x 12 1/2 in
Nose Plate Depth
13 in
Axle-Mounted Wheel Dia.
14 in
Axle Dia.
3/4 in
Nose Plate Thickness
3/32 in
Securing Mechanism Height
30 in
Nose Plate Width
24 in
Deck Height
1/2 in
Axle-Mounted Wheel Width
1 3/4 in
Nose Plate WxD
13 in x 24 in
For Maximum Cylinder Diameter
12 1/2 in

Description

2, Overall Height 46 in, Overall Width 31 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 14 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.